Beli Tee Union Connector Tube Stainless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Union-T (Sambungan Tee)
    Mulai

    Rp80.900

    PISCO Union-T (Sambungan Tee)
    Deskripsi:
    Usage:Connection between tube and tube (same diameter)
    atribut:
    • Material: Metal body: brass + nickel plated Resin body: polybutylene terephthalate (PBT) Release ring: polyacetal (POM)
    • Shape: Union tee
    • Weight (g): 11
    • Maximum Working Pressure (MPa): 1.0
    • Dimensions e (mm): 20.05
    • Dimensions b (mm): 20.1
    • Dimensions c (mm): 17
    • Fluid: Air / water
    • Dimension F2 (mm): 16
    • Dimensions p (mm): 13
    • Vacuum Pressure (kPa): -100
    • Tubes Outside Diameter D (phi mm): 6
    • RoHS Directive: Available
    • Dimension F1 (mm): 8
    • Dimensions d (mm): Φ3.5
    • Effective Section Area (mm²): 12.5
    • Operating Temperature Range (°C): 0 - 60
  2. Fuji Special Union Tee
    Mulai

    Rp289.900

    Fuji Special Union Tee
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  3. PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Mulai

    Rp589.900

    PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Deskripsi:
    Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.Useable: Connection of the tube and the tube (same diameter)
    atribut:
    • Material: SUS316
    • Shape: Union Tea
    • Type: Corrosion resistant type
    • Operating Temperature Range: It depends on tube specification range.(without freezing)
    • Maximum Working Pressure: It follows themaximum working pressure of the tube.
    • Fluid: Air, water, others
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  4. Fuji Special Union Connector
    Mulai

    Rp119.900

    Fuji Special Union Connector
    atribut:
    • Material: Body:Free-machining brass rod (C3604 BD-F), Nut:Forging brass rod (C3771 BD)
    • Usable Fluids: Oil, Steam and Water
    • Fluid Temperature: -20 to 150degrees
    • Usage Pressure: 15MPa
  5. TRUSCO SGP Tube U Bolt Stainless (Baut U)
    36%
    Mulai

    Rp95.900

    TRUSCO SGP Tube U Bolt Stainless (Baut U)
    Deskripsi:
    Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikal
    atribut:
    • Compatible Pipe Diameter: 114.30mm
    • P: 126mm
    • S: 30mm
    • H: 145mm
    • E: 8.3mm
    • D: W3/8mm
    • Material: Stainless Steel (SUS304)
    • Nominal Diameter A: 100mm
  6. PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Mulai

    Rp619.900

    PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)
    Deskripsi:
    Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.Useable: Connection of the tube and the tube (same diameter)
    atribut:
    • Material: SUS316
    • Shape: Union Tea
    • Type: Corrosion resistant type
    • Operating Temperature Range: It depends on tube specification range.(without freezing)
    • Maximum Working Pressure: It follows themaximum working pressure of the tube.
    • Fluid: Air, water, others
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  7. PISCO Union Tee (Sambungan Tee)
    Mulai

    Rp61.900

    PISCO Union Tee (Sambungan Tee)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fittings.)Useable: Connection of the tube and the tube (same diameter)
    atribut:
    • Material: Metal body: Brass+Nickel plating. Resin body: Polybutylene terephthalate (PBT). Open ring: polyacetal (POM)
    • Type: Standard type
    • Maximum Working Pressure: 1MPa
    • Fluid: Air, water (conditioned)
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  8. monotaro Sambungan Pipa Tee SS
    50%
    Mulai

    Rp12.900

    monotaro Sambungan Pipa Tee SS
    Deskripsi:
    Produk ini juga sering disebut dengan Sambungan pipa Tee
    atribut:
    • Material: Stainless steel (equivalent to SCS13A)
    • Shape: Tee
    • Type Of Thread: PT screw
    • Dimension A (mm): 19
    • Maximum Operating Pressure (MPa): 1
    • Nominal Diameter A: 8
    • Nominal Diameter B: 1/4
  9. PISCO Fitting Elbow Pneumatic Union (Nepel Pneumatik L)
    26%
    Mulai

    Rp36.900

    PISCO Fitting Elbow Pneumatic Union (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fittings.)Useable: Connection of the tube and the tube (same diameter) . For urethane or nylon tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Resin body: Polybutylene terephthalate (PBT). Open ring: polyacetal (POM)
    • Shape: Union elbow
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
  10. Fitok Union Cross (Fractional Size)
    Mulai

    Rp789.900

    Fitok Union Cross (Fractional Size)
    Deskripsi:
    316 SS Tube Fitting Union Cross 3/4inch Tube Outer Diameter
    atribut:
    • Body Material: 316 Stainless Steel
  11. Fitok Union Cross (Metric Size)
    Mulai

    Rp789.900

    Fitok Union Cross (Metric Size)
    Deskripsi:
    316 SS Tube Fitting Union Cross 10mm Outer Diameter
    atribut:
    • Body Material: 316 Stainless Steel
  12. Fitok Union Fitting (Fractional Size) (Sambungan Lurus)
    Mulai

    Rp209.900

    Fitok Union Fitting (Fractional Size) (Sambungan Lurus)
    Deskripsi:
    Specification: 316 SS Tube Fitting Union 3/4inch Tube Outer Diameter
  13. Fitok Union Fitting (Metric Size) (Sambungan Lurus)
    Mulai

    Rp209.900

    Fitok Union Fitting (Metric Size) (Sambungan Lurus)
    Deskripsi:
    Specification: 316 SS Tube Fitting Union 10mm Outer Diameter
    atribut:
    • Body Material: 316 Stainless Steel
  14. SMC KQ2H Series Metric Size One-touch Fittings Straight Union (Sambungan Lurus)
    Mulai

    Rp56.900

    SMC KQ2H Series Metric Size One-touch Fittings Straight Union (Sambungan Lurus)
    Deskripsi:
    Use to connect the tube at same direction to each other.
  15. G Iron Pipe Fittings Tee
    Mulai

    Rp11.900

    G Iron Pipe Fittings Tee
    atribut:
    • Material: Iron
  16. Riken FCMB Galvanized Fitting Tee (Sambungan)
    44%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

  17. monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    50%
    Mulai

    Rp14.900

    monotaro.id Hex Bolt Nut Small Pack Stainless Steel 316 (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
Daftar Harga Tee Union Connector Tube Stainless Terbaru October 2026
PISCO Union-T (Sambungan Tee)Rp80.900
Fuji Special Union TeeRp289.900
PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)Rp589.900
Fuji Special Union ConnectorRp119.900
TRUSCO SGP Tube U Bolt Stainless (Baut U)Rp95.900
PISCO SUS316 Tightening Fitting Union Tee (Sambungan Tee)Rp619.900
PISCO Union Tee (Sambungan Tee)Rp61.900
monotaro Sambungan Pipa Tee SSRp12.900
Fitok Tube Fitting Union (Sambungan Fitting)Rp319.900
PISCO Fitting Elbow Pneumatic Union (Nepel Pneumatik L)Rp36.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)